Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triple S Paper Vacuum Bag - Speedster 1000 BackPack
See all 19 items in product family

Triple S Paper Vacuum Bag - Speedster 1000 BackPack

Item #: WBB652059

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 128.95
Product Information
Customer Review
Product Q&A
Accessories
Triple S Paper Vacuum Bag - Speedster 1000 BackPack

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Triple S Replacement Paper Vacuum Bag are made of 2 Ply Paper/Meltblown Micro Filter. For use with Speedster 1000 BackPack. Sold in quantities of 100. 1 Year Limited Warranty.

Product Specifications

    • BRANDTriple S
    • CONSTRUCTION2 Ply Paper/Meltblown Micro Filter
    • DESCRIPTIONTriple S Replacement Paper Vacuum Bag
    • WIDTH INCHES12
    • HEIGHT INCHES15
    • FOR USE WITHSpeedster 1000 BackPack
    • MANUFACTURERS PART NUMBERJAN-PTEV-2(10)
    • OEM PART NUMBER56004
    • PACKAGE QUANTITY100
    • TYPEPaper Vacuum Bag
    • DEPTH INCHES11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!