Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Toter 2-Wheel Medical Waste Cart w/Casters, 96 Gallon Red - RMC96-00RED
See all 4 items in product family

Toter 2-Wheel Medical Waste Cart w/Casters, 96 Gallon Red - RMC96-00RED

Item #: WBB1916444

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $356.12 Save up to 5%
Price: $ 336.95
Product Information
Customer Review
Product Q&A
Accessories
Toter 2-Wheel Medical Waste Cart w/Casters, 96 Gallon Red - RMC96-00RED

The Toter heavy duty regulated medical waste cart is a 2-wheeled container with 2 quiet cap casters mounted on the bottom/front edge to stabilize heavy loads and an attached lid. Toter carts are manufactured through their patented Advanced Rotational Molding process using medium density polyethylene. This allows for added rigidity and extra material in critical wear areas, creating their patented rugged rim at the top edge and the wear strip at the bottom of the container. Toter carts offer a service life expectancy virtually double that of other brands. They are ANSI certified, the preferred choice of professional haulers and are compatible with automated or semi-automated collection lifters. They have the industry's best tilt-to-roll ratio for easy maneuverability over any surface. A distinctive Red textured finish masks normal wear and tear and keeps your Toter looking new for years.

Product Specifications

    • WIDTH INCHES29-3/4
    • DEPTH INCHES36
    • HEIGHT INCHES45-3/4
    • CAPACITY LBS225
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERRMC96-00RED
    • PACKAGE QUANTITY1
    • WEIGHT LBS48.00
    • WHEEL DIAMETER INCHES10, 4
    • BRANDToter
    • DESCRIPTIONMedical Waste Cart w/Casters
    • CAPACITY GALLONS96

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed