Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Toter Heavy Duty Two-Wheel Trash Cart, 96 Gallon, Brownstone - ANA96-58538

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Toter Heavy Duty Two-Wheel Trash Cart, 96 Gallon, Brownstone - ANA96-58538

Item #: WBB2229788

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $137.76 Save up to 19%
Price: $ 111.95
Product Information
Customer Review
Product Q&A
Accessories
Toter Heavy Duty Two-Wheel Trash Cart, 96 Gallon, Brownstone - ANA96-58538

Toter two-wheeled trash carts are perfect for the collection, transport and disposal of waste and recycling for industrial, commercial and institutional environments. The Advanced Rotational Molding™ process provides superior product durability for long life. Toter carts are extremely flexible and impact-resistant, and easily handle the day-to-day abuse of waste collection. Extreme Purpose Toter carts are designed and built for function, with craftsman-like attention to detail. With ideal handle height, rugged wheels and best-in-class ergonomics, maneuvering is a breeze - even when completely full. Extreme Toughness Constructed using Toter's Advanced Rotational Molding process - no seams means superior strength. Extreme Wear Toter carts are built to keep working long after others fail - more than 2x longer. They are backed by a 2 year warranty, the best in our industry. Plus, Toter's distinctive granite finishes are resistant to scratches and fading.

Features
  • Rugged Rim® technology extends the life of the cart with reinforced material in critical wear areas
  • Bottom wear strip shields against scratches with maximum strength protection
  • Aerodynamic design for superior wind and set-down stability
  • Constructed with up to 50% recycled material and are 100% recyclable
  • Compatible with automated or semi-automated collection lifters


Product Specifications

    • LENGTH INCHES35-3/5
    • WIDTH INCHES29-3/5
    • DEPTH INCHES35-3/5
    • HEIGHT INCHES43-1/3
    • CAPACITY LBS335
    • COLOR FINISHBrownstone
    • ASSEMBLYNo
    • CONSTRUCTIONPlastic
    • LIDBrownstone
    • LINERNo
    • MANUFACTURERS PART NUMBERANA96-58538
    • PACKAGE QUANTITY1
    • STYLETwo-Wheel
    • TYPEHeavy Duty
    • WEIGHT LBS35
    • WHEEL DIAMETER INCHES10
    • BRANDToter
    • DESCRIPTIONTrash Cart
    • CAPACITY GALLONS96
    • FOR USE WITHIndoor/Outdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed