Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Automatic Trash Can Dumper 60"H - 12V DC

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Universal Automatic Trash Can Dumper 60"H - 12V DC

Item #: WBB550236

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,763.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Features:

  • Smart design allows one person to empty heavy trash cans
  • Universal design features square chute
  • Adjustable-height hold-down fingers for use with most trash cans
  • For use with the following trash can sizes: Width: 17-1/2" to 34-3/4", Length: 20-1/2" to 35-7/8", Height: 27" to 50"
  • Chute Width 34-3/4", Chute Depth 35-7/8"
  • Maximum dumping angle is 135° from starting position
  • Overall Rotated Height: 140-1/4"
  • Maximum capacity is 400lbs
  • Ships fully assembled and ready to use
  • Portable with two rigid and two swivel casters
  • Heavy-duty steel construction with painted finish
Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES75-5/8
    • WIDTH INCHES46-1/16
    • HEIGHT INCHES78-1/8
    • CAPACITY LBS400
    • COLOR FINISHBlue Frame, Yellow Chute
    • CONSTRUCTIONSteel
    • VOLTAGE12V
    • MANUFACTURERS PART NUMBERTCD-U-60-DC
    • STYLEAutomatic
    • TYPE12V DC
    • MAX DUMP HEIGHT INCHES59-13/16
    • BRANDVestil
    • FOR USE WITH17-1/2" - 34-3/4"W; 20-1/2 - 35-7/8"L;27-50"H
    • MAX DUMP ANGLE135

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!