Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ Round Waste Container Lid 10 Gallon - Black 34101103 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Bronco™ Round Waste Container Lid 10 Gallon - Black 34101103 - Pkg Qty 6

Item #: WBB2174922

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.30 each

Sold in packages of 6

Price: $31.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bronco™ Round Waste Container Lid 10 Gallon - Black 34101103

Reinforced stacking lids have tab locks to snap lids down tight BPA free NSF Std. 2 for food contact and cleanability. Heavy-duty construction. Simple press & pull release system for easy removal.

Product Specifications

    • HEIGHT INCHES2-1/8
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER34101103
    • PACKAGE QUANTITY6
    • SIZE10 Gal.
    • STYLERound
    • TYPEWaste Container Lid
    • WEIGHT LBS0.92
    • DIAMETER INCHES16
    • BRANDCarlisle
    • TRADEMARKBronco
    • FOR USE WITH34101003

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!