Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® Gator® Lid - 20 Gallon, Blue, 7721-11 - Pkg Qty 12
See all 118 items in product family

Impact® Gator® Lid - 20 Gallon, Blue, 7721-11 - Pkg Qty 12

Item #: WBB793835

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.90 each

Sold in packages of 12

Price: $106.80
Product Information
Customer Review
Product Q&A
Accessories
Gator® Lid - 20 Gallon, Blue

Gator® Containers and Lids. Molded with highest quality polyethylene resin. One piece molded construction creates high impact and crush resistance. With lid locked, container is animal and spill resistant even if tipped over. Offset ridge design allows container to nest without jamming. Handles have a larger radius and deeper well, making container more comfortable to lift and move. Made of recyclable plastic; recycle code 7. Improved 32-Gallon Containers. 6 Air-Venting Passages provide up to 75% reduction in the force required to remove a filled poly bag liner. Built-in Gator® poly bag cinches - like Pinch'm®. Deeper wider bottom hand grip pockets slot for easier container dumping.

Product Specifications

    • WIDTH INCHES19-1/2
    • HEIGHT INCHES1-1/8
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER7721-11
    • PACKAGE QUANTITY1
    • STYLELid
    • WEIGHT LBS9
    • DESCRIPTIONLid Gator 20 Gal Plastic Blue
    • CAPACITY GALLONS20
    • BRANDImpact Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!