Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trimline™ Waste Container 23 Gal - Green - Pkg Qty 4
See all 20 items in product family

Trimline™ Waste Container 23 Gal - Green - Pkg Qty 4

Item #: WBB642280

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$47.95 each

Sold in packages of 4

Price: $191.80
Product Information
Customer Review
Product Q&A
Accessories
Trimline™ Waste Container 23 Gal - Green
  • Containers feature heavy duty plastic construction for easy cleaning
  • Trimline design fits neatly beside work tables or in narrow spaces
  • Corner tabs help keep trash bags secure
  • Helper handle on the bottom makes lifting and dumping easier
  • Optional swing lid conceals trash while providing easy touch-free access
  • Available flat lid for transport and to control odors
  • BPA free

Product Specifications

    • WIDTH INCHES10-7/8
    • DEPTH INCHES20
    • HEIGHT INCHES29-7/8
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER34202309
    • PACKAGE QUANTITY4
    • SIZE23 Gal.
    • STYLETrimLine™
    • TYPEWaste Container
    • WEIGHT LBS29-5/9
    • NSFN
    • DIAMETER INCHES11
    • BRANDCarlisle
    • TRADEMARKTrimline™
    • CAPACITY GALLONS23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed