Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Item Shown in Blue Marble

Glaro 6 Gallon Waste Receptacle w/Funnel Top, Satin Black/Satin Aluminum Lid - F924-BK-SA

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Glaro 6 Gallon Waste Receptacle w/Funnel Top, Satin Black/Satin Aluminum Lid - F924-BK-SA

Item #: WBB1902294

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $242.00 Save up to 35%
Price: $ 156.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro 6 Gallon Satin Black Waste Receptacle, Satin Aluminum Lid w/Funnel Top - F924-BK-SA

The Mount Everest Series of all metal designer finished receptacles is one of a kind. Mount Everest waste receptacles are the premier solution for refuse disposal in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top. Several cover styles are available allowing users to select the best design for each application. In addition, each model comes complete with a removable galvanized steel inner liner can. These American made, fire-safe, galvanized steel receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Indoor/Outdoor
  • All Weather construction
  • Outer container constructed from heavy gauge rolled galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes fireproof, galvanized steel inner liner container
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES9
    • HEIGHT INCHES23
    • COLOR FINISHSatin Black
    • CONSTRUCTIONGalvanized Steel/Aluminum
    • LINERGalvanized Liner
    • MANUFACTURERS PART NUMBERF924-BK-SA
    • PACKAGE QUANTITY1
    • STYLEFunnel Top
    • TYPEMt Everest
    • WEIGHT LBS15
    • CAPACITY QUARTS24
    • DISPOSAL OPENING INCHES7"
    • DIAMETER INCHES9
    • LID TYPEFunnel Top
    • % POST CONSUMER RECYCLED CONTENT 1
    • BRANDGlaro
    • LID COLORSatin Aluminum
    • CAPACITY GALLONS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!