discount codeFree shipping over 300

Applied at checkout

Monarch 36 Gallon Steel Receptacle w/Push Top, Black w/Chrome Accents - 36HT-22

Monarch 36 Gallon Steel Receptacle w/Push Top, Black w/Chrome Accents - 36HT-22

Item #: WBB1666563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $251.95

Quantity

Upgrade this item for just $67.05 more

Customers Also Viewed

Monarch 36 Gallon Steel Receptacle w/Push Top, Black w/Chrome Accents - 36HT-22

Painted hamper and top with push doors. Upscale and stylish to add flair to any venue. The unit has a black hamper and top with chrome push doors. Optional rigid plastic liner available. Warranty: 1 year. Made in the USA.

Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES19
  • HEIGHT INCHES37
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • LIDPush Top
  • MANUFACTURERS PART NUMBER36HT-22
  • TYPEFree Standing
  • WEIGHT LBS34
  • BRANDWitt Industries
  • CAPACITY GALLONS36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Monarch 36 Gallon Steel Receptacle w/Push Top, Black w/Chrome Accents - 36HT-22

Monarch 36 Gallon Steel Receptacle w/Push Top, Black w/Chrome Accents - 36HT-22

Item #: WBB1666563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top