discount codeFree shipping over 300

Applied at checkout

Standard 15 Gallon Steel Receptacle w/Push Door Dome Lid, White - 15DTWH

Standard 15 Gallon Steel Receptacle w/Push Door Dome Lid, White - 15DTWH

Item #: WBB1666700

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $156.95

Quantity

Popular item in this category

Standard 15 Gallon Steel Receptacle w/Push Door Dome Lid, Blue - 15DTBL

Usually ships in 5 to 8 days

Not Yet Rated

$156.95

Customers Also Viewed

Standard 15 Gallon Steel Receptacle w/Push Door Dome Lid, White - 15DTWH

Dome top receptacle with push doors. Features a strong steel shell with a galvanized liner. Self-closing door effectively controls odors. Warranty: 1 year. Made in the USA.

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES15
  • HEIGHT INCHES35
  • COLOR FINISHWhite
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER15DTWH
  • STYLEPush Top Dome, Self-Closing
  • WEIGHT LBS22
  • DIAMETER INCHES15
  • BRANDWitt Industries
  • CAPACITY GALLONS15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard 15 Gallon Steel Receptacle w/Push Door Dome Lid, White - 15DTWH

Standard 15 Gallon Steel Receptacle w/Push Door Dome Lid, White - 15DTWH

Item #: WBB1666700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top