Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Rectangular Wastebasket, 88 Qt. Charcoal Qty.3 - 9618CH
See all 28 items in product family

Safco® Rectangular Wastebasket, 88 Qt. Charcoal Qty.3 - 9618CH

Item #: WBB899999

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $407.00 Save up to 38%
Price: $ 250.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Rectangular Wastebasket, 88 Qt. Charcoal Qty.3 - 9618CH

Get the job done! This large 80 quart capacity is ideal for common collection sites throughout the office. Puncture-resistant, fire-safe, heavy-duty steel construction will not burn, melt or emit toxic fumes. Bottom is raised 1" to provide air cushion insulation in the event of fire. Color coordinated vinyl bumper tops and no-mar polyethylene feet protect furniture and floors. Units meet all OSHA requirements for waste receptacles and qualify under NFPA Life Safety Code 101, Section 31. Rectangular wastebasket is available in Black, Charcoal or Sand powder coat finish. Packed 3 per carton.

Product Specifications

    • WIDTH INCHES20-3/4
    • DEPTH INCHES11
    • HEIGHT INCHES29-1/2
    • COLOR FINISHCharcoal
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9618CH
    • PACKAGE QUANTITY3
    • STYLERectangular
    • CAPACITY QUARTS88
    • DESCRIPTIONWastebasket
    • CAPACITY GALLONS22
    • BRANDSafco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed