Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® ClassicSeries™ Recessed Convert. Roll Dispenser/Recept 18 Gal - B39617
See all 45 items in product family

Bobrick® ClassicSeries™ Recessed Convert. Roll Dispenser/Recept 18 Gal - B39617

Item #: WBB489275

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,031.10 Save up to 43%
Price: $ 592.88
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ClassicSeries™ Recessed Convertible Touch Free Towel Dispenser/Receptacle

The ClassicSeries™ Recessed Convertible Towel Dispenser/Receptacle helps keep restrooms neat and organized. Unit includes convertible universal, roll paper towel module and 18 gallon water receptacle module which can be interchanged with a folded towel module to suit different needs. Cabinet is not replaced when changing modules. Constructed of durable, corrosion resistant stainless steel with a satin finish that goes well with any decor. The touch-free, pull towel mechanism dispenses 12" length per pull of universal roll paper towels. Accommodates 8" wide, up to 8" diameter rolls, 800' long, plus 3-1/2" stub roll with automatic transfer. Removable waste receptacle is locked into cabinet for added security. Recessed design is ideal for areas where space is limited. Dimensions: 16"W x 4"D x 54-3/4"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES4
    • HEIGHT INCHES54-3/4
    • CAPACITY3-1/2"/8"
    • CAPACITY GALLONS18
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONClassicSeries Touch Free Towel Dispenser/Receptacle
    • MANUFACTURERS PART NUMBERB-39617
    • SIZE TYPE3-1/2" Stub Roll & 8" Roll
    • STYLEStub Roll/Roll
    • TYPERecessed Towel Dispenser/Receptacle
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!