Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saf-T-Lift Steel Test Weight 1563lbs. Capacity, Hi-Vis Safety Yellow - TST1250

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Saf-T-Lift Steel Test Weight 1563lbs. Capacity, Hi-Vis Safety Yellow - TST1250

Item #: WBB1916548

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 498.95
Product Information
Customer Review
Product Q&A
Accessories
Saf-T-Lift Steel Test Weight 1563lbs. Capacity, Hi-Vis Safety Yellow - TST1250

Reinforced container designed to accommodate complete fill with concrete; maximum 125% of 1250 lbs. capacity for testing (1563 lbs.). Supplied with 3/8'' 80 grade alloy chain for bottom hook and alloy safety shackles, secured with bolt, nut and pin. 1 Year limited warranty. For use with PB3x3, PB4x4, PB4x6, PB4x8.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES13
    • CAPACITY LBS1563
    • COLOR FINISHHi-Vis Safety Yellow
    • BRANDSaf-T-Lift
    • CONSTRUCTIONSteel
    • DESCRIPTIONTest Weight
    • GAUGE10
    • MANUFACTURERS PART NUMBERTST1250
    • PACKAGE QUANTITY1
    • WEIGHT LBS100
    • FOR USE WITHPB3x3, PB4x4, PB4x6, PB4x8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!