Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fan Mats Purdue 'Train' Rug 4' X 6' - 16821

Rollover image to zoom in

Click image to enlarge

See all 329 items in product family

Fan Mats Purdue 'Train' Rug 4' X 6' - 16821

Item #: WBB1472424

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.99 Save up to 25%
Price: $ 149.95
Product Information
Customer Review
Product Q&A
Accessories
Fan Mats Purdue 'Train' Rug 4' X 6' - 16821

Show your team pride and add style to your tailgating party with Fan Mats area rugs. Made in U.S.A. 100% nylon carpet and non-skid Duragon® latex backing. Officially licensed and chromojet printed in true team colors.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES72
    • BRANDFan Mats
    • CONSTRUCTIONNylon
    • DESCRIPTION4x6 Rug
    • MANUFACTURERS PART NUMBER16821
    • STYLEPurdue University
    • TYPECollege
    • WEIGHT LBS9.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed