Toilet Paper
Availability
Brand
Length
Height
Type
Color
Price
Related Products
Tork Advanced Bath Tissue Roll with OptiCore®features the patented OptiCore® two-part core technology and offers a unique combination of capacity, waste reduction and quality. This tissue is 100% recycled and exceeds EPA guidelines for post-consumer waste. This embossed tissue is made with de-inking and bleaching processes free of chlorine and other harmful chemicals as well as features more than a 25% reduction in core material for environmentally preferable packaging. Featuring premium brightness and near-premium handfeel, it's ideal for those seeking to achieve green status for their ...
Tork Premium Bath Tissue Roll with OptiCore® features patented two-part core technology and offers a unique combination of capacity, waste reduction, and quality. This premium tissue is designed for those customers who demand the maximum in strength, brightness and softness. This tissue is ideal for office buildings, hotels and restaurants. OptiCore® technology reduces waste and cost by ensuring maximum use of each roll. High capacity: less maintenance and reduced risk of paper shortage Attractive décor: designed to make a great impression Tork bath tissue has rapid breakup, ideal for all ...
Tork Soft Toilet Paper Roll White T24: Never give guests the impression that you skimp on bathroom tissue again. This Tork® toilet paper is luxurious, extra soft, and extra bright, which leaves a positive, long lasting impression with guests. These embossed bath tissue rolls reduce waste thanks to poly bundle packaging and an easy start tail seal on each roll. The poly bundle packaging also requires less storage space, freeing up room in your janitorial closet. Features: Attractive Easy start tail seal Embossed roll Soft High brightness Poly bundles Compatible with Tork T24/34 toilet ...
Tork Universal Bath Tissue Roll with OptiCore®features patented two-part core technology and offers a unique combination of capacity, waste reduction, and quality. This single-ply tissue is ideal for cost-conscious high traffic washrooms. 25% less core material promotes environmental responsibility. OptiCore® technology reduces waste and cost by ensuring maximum use of each roll. High capacity: less maintenance and reduced risk of paper shortage Tork bath tissue has rapid breakup, ideal for all plumbing systems For use with: Tork® Dispensers 565620, 565628, 565720, 565728, 565820, 565828
For office and business environments where only the best will do, choose Cottonelle®. Soft and luxurious, Cottonelle® CleanCare® design is 50% softer and 4x more likely to be the #1 pick for choosers and users when compared to the leading US competitor. Soft texture provides comfort, care and cleanliness. Cottonelle® CleanCare® standard toilet paper is compatible with The Kimberly-Clark Professional ICON™ dispensing system with interchangeable faceplate technology, which is available for paper towels, skin care, and toilet paper dispensers found in the ICON™ collection.