Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay ELUH2816, Gourmet Lustertone Undermount Sink, 30-1/2"L X 18-1/4"W X 7-1/2"D

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Elkay ELUH2816, Gourmet Lustertone Undermount Sink, 30-1/2"L X 18-1/4"W X 7-1/2"D

Item #: WBB1171874

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $827.00 Save up to 44%
Price: $ 465.95
Product Information
Customer Review
Product Q&A
Elkay ELUH2816, Gourmet Lustertone Undermount Sink, 30-1/2"L X 18-1/4"W X 7-1/2"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel.

Features:
  • Undermount
  • Finish: Exposed surfaces are hand blended to a Lustrous Satin finish
  • Underside: Fully protected by heavy duty Sound Guard® undercoating to dampen sound and reduce condensation
Complies With:
  • ASME A112.19.3-08/CSA B45.4-08
Optional Accessories:
  • Bottom Grid: LKWOBG2816SS
  • Cutting Boards: CB1713, CBS1316 (ELUH models only)
  • Drain: LK99
  • Rinsing Baskets: LKWRB2816SS, LKWERBSS
  • Utensil Caddy for Rinsing Baskets: LKWUCSS
  • Mounting Hardware: LKUCLIP8 (2 packages required)

Product Specifications

    • BASIN QUANTITY1
    • BASIN WIDTH INCHES16
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES7-1/2
    • LENGTH INCHES30-1/2
    • MINIMUM CABINET SIZE36
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • WIDTH INCHES18-1/2
    • BASIN DEPTH INCHES7.5
    • BASIN LENGTH INCHES28
    • SERIESGourmet
    • DRAIN SIZE INCHES3-1/2
    • FAUCET HOLES0
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERELUH2816
    • SOUND DEADENINGSound Guard
    • ADA COMPLIANTNo
    • MOUNTING TYPEUndermount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!