Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Houzer NOD-4200 25mm Radius Undermount Stainless Steel 50/50 Double Bowl Sink

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Houzer NOD-4200 25mm Radius Undermount Stainless Steel 50/50 Double Bowl Sink

Item #: WBB1953336

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,103.42 Save up to 58%
Price: $ 468.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Houzer NOD-4200 25mm Radius Undermount Stainless Steel 50/50 Double Bowl Sink

The Houzer NOD-4200 Nouvelle Series Undermount 50/50 Double Bowl Kitchen Sink features modern line with 25mm tight radius and conventional elegance. An ideal complement to today's styles, including high-end luxury fixtures. Additional features include heavy 18 gauge T-304 stainless steel, flawless lustrous satin finish with high lighted rim, scored drain lines, SpecPlus edges for added strength, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Each bowl measures 14 in. wide by 16 in. by 9 in. deep and supplied with mounting clips, template and instructions. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 36 in. cabinet.

Product Specifications

    • BASIN DEPTH INCHES (RIGHT)9
    • BASIN QUANTITY2
    • BASIN WIDTH INCHES (LEFT)16
    • BASIN WIDTH INCHES (RIGHT)16
    • BRANDHouzer
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES9
    • LENGTH INCHES31-1/8
    • MINIMUM CABINET SIZE36.25
    • PACKAGE QUANTITY1
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • WIDTH INCHES18
    • BASIN DEPTH INCHES9
    • BASIN LENGTH INCHES (LEFT)14
    • BASIN LENGTH INCHES (RIGHT)14
    • COLOR FINISHLustrous Satin
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERNOD-4200
    • ADA COMPLIANTNo
    • BASIN DEPTH INCHES (LEFT)9
    • MOUNTING TYPEUndermount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!