Take 15% off your entire order!

Offer applied at checkout

O'Dell Biofiber® 4 X 24" Padded Spring Clip Frame, Pack Qty 6 SCF244 - Pkg Qty 6

O'Dell Biofiber® 4 X 24" Padded Spring Clip Frame, Pack Qty 6 SCF244 - Pkg Qty 6

Item #: WBB1174704

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.00 ea.

Price: $126.00 / Pkg of 6

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

O'Dell Biofiber® 4 X 24" Padded Spring Clip Frame, Pack Qty 6 SCF244

O'Dell BioFiber® 4 x 24" padded spring clip frame SCF244. Frames to be used with the Bio Fiber dusting sheets. BF248 and BF100. Use with handle TH-BF60. All additional parts sold separately.

Product Specifications

  • BRANDO'Dell
  • FOR USE WITHBf100 & Bf248
  • PACKAGE QUANTITY6
  • SIZE24"
  • TYPEDust Mop
  • WEIGHT LBS6.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

O'Dell Economy Hygrade Cotton Industrial Dust Mop 5 X 36", Pack Qty 12 E365 - Pkg Qty 12

Item #: B1174711

Not Yet Rated

Usually ships in 10 to 13 days

$216.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
O'Dell Biofiber® 4 X 24" Padded Spring Clip Frame, Pack Qty 6 SCF244 - Pkg Qty 6

O'Dell Biofiber® 4 X 24" Padded Spring Clip Frame, Pack Qty 6 SCF244 - Pkg Qty 6

Item #: WBB1174704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant