Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Microfiber Dry Mop Pad 18" - Blue - Pkg Qty 12
See all 34 items in product family

Microfiber Dry Mop Pad 18" - Blue - Pkg Qty 12

Item #: WBB642104

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.80 each

Sold in packages of 12

Price: $81.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Microfiber Dry Mop Pad 18" - Blue
  • Traditional looped fringe keeps dust down
  • Cut-end with microfiber center clings to dust like a magnet

Product Specifications

    • LENGTH INCHES18-1/2
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES1/2
    • COLOR FINISHWhite
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONMicrofiber
    • DESCRIPTIONDust Mopping Pad
    • MANUFACTURERS PART NUMBERFGQ41200 WH00
    • PACKAGE QUANTITY12
    • SIZE18"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed