Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331365

MPN #: JT9-354231

JET® JDP-20VS-3 20" VS Drill Press 1-1/2 Drilling Capacity 2 Horse Power 3 230/460V 3 Phase

Product Description

Solid design and construction deliver precision operation and control. JET 20' Variable Speed Drill Presses combine variable speed spindles with a massively constructed head that increases accuracy and rigidity. That's all on top of a steel column and a heavy-duty cast iron base.

Features:

  • Steel Column
  • Heavy Duty Casted Iron Design
  • Head is massively constructed for more accuracy and rigidity
  • Large Precision Ground T-slot Production Table for easy set ups
  • Massive 3" Quill Diameter
  • CSA/CUS: Following strict guidelines and electrical requirements, these JET Drills are CSA/CUS certified
  • LED Machine Lamp
  • Spindle Guard
  • Variable Spindle Speeds from 65 - 2,000 RPM's
  • Front Mounted LED Spindle RPM Readout
  • Front Mounted Postitive Control Depth Stop
  • Table rotates 360° around the column
  • Machine T-Slotted base
  • Large Hand Grips designed with the Users comfort in mind
  • Spindle Safety Guard
  • LED Machine Lamp
PRICE
$6,555.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/8 in
Width27-1/8 in
Height79-1/2 in
Weight780 lbs
Spindle Travel6 in
Base Dimensions27 x 19 in
Drills to Center of Circle20 in
Table Size (L x W)22 x 18-3/4 in
Column Diameter4-1/2 in
T-Slots Number And Size3 & 5/8 in
Base Slots Number & Size2 and 5/8 in
T-Slot Centers7-7/16 in
Max Spindle Distance to Table30-1/4 in
Spindle Distance To Base44-1/2 in
Distance Spindle To Column10-7/16 in

Product Details

Drilling Capacity Mild Steel1-3/8
Motor Voltage230/460 V
Phase3
Manufacturers Part NumberJT9-354231
Motor Horsepower2 HP
Spindle TaperMT-3
BrandJET
Drilling Capacity Cast Iron1-1/2
Horsepower2 HP
Number of Spindle SpeedsVariable
Work Table Weight Capacity154 lbs
Style TypeVariable Speed
StyleFloor
Range of Spindle Speeds300-2000 rpm
Prewired230V

Warranty

Warranty2 yr