JET® JT9-354225 JDP-20EVST-230, 20" EVS Drill Press with Tapping 230V
Write a Review
|
Questions & Answers (0)
Product Description
The 20'' JET JDPE-20EVS-PDF EVS drill press produces high torque at all speeds in both forward and reverse necessary for a wide range of operations. Engineered to maximize output the 20'' EVS drill press includes a three speed power down feed for heavy drilling applications and is capable of running from 50 to 2000 RPMs
PRICE
$7,829.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38.18 |
| Width | 27.16 in |
| Height | 79.52 in |
| Weight | 792 lbs |
Product Details
| Style | Drill Press |
| Type | Variable Speed |
| Motor Voltage | 230 V |
| Phase | 3 |
| Manufacturers Part Number | JT9-354225 |
| Motor Horsepower | 2 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |