Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3774321

MPN #: JT1-3318

JET® GH-2680ZH Large Spindle Bore Gear Head Lathe with Acu-Rite 203 DRO & Taper Attachment Kit

Product Description
Constructed using the Certified Meehanite casting process for added durability, the JET® ZH-Series 4-1/2" Large Spindle Bore Lathes provide consistent, reliable, and precise operation. Features include a clutch operated headstock with all headstock gears hardened and ground, fully integrated coolant system, and a rapid traverse on the apron that makes the ZH-Series perfect for high-output production applications. These are the features you've come to expect in a JET® Lathe that is backed by the industry-leading JET® Two Year Warranty.

Features:
  • 3 Jaw scroll chuck with top reversing jaws
  • Steady and follow rest with roller bearings
  • Bed ways are induction hardened and ground for durability


PRICE
$82,309.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length142-1/8 in
Width45-5/16 in
Height77-3/16 in
Weight6724 lbs
Distance Between Centers80 in
Spindle Bore4-1/2 in
Swing Over Bed26 in
Swing Through Gap35 in
Swing Over Cross Slide17-1/3 in

Product Details

Spindle MountD1-11
Style TypeEngine Lathe
StyleLarge Spindle Bore
Motor Voltage230/460 V
DROAcu-Rite 203
Phase3
Manufacturers Part NumberJT1-3318
Motor Horsepower15 HP
Collet CloserNo
Taper AttachmentYes
BrandJET

Warranty

Warranty2 yr