- Double-dipped plastic handle grips are comfortable yet durable
- Jaws are polished with rust-protective coating
- Packaged in a bag
- Includes: 12" Utility Superjoint Pliers, 8-1/2" Industrial Grade Linesman's Pliers, 7" Industrial Grade Diagonal Cutting Pliers, 7" Long Nose Needle Pliers
Williams® JHWPLS-4GL 4 Piece Combination Pliers Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Expected on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various in |
| Jaw Capacity | Various in |
Product Details
| Handle Material | Plastic |
| Type | Combination Plier Set |
| Jaw Surface | Various |
| Number of Pieces | 4 |
| Wire Cutter | Yes |
| Color | Blue |
| Jaw Shape | Various |
| Handle Type | Double Dipped Plastic |
| Country of Origin | United States |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHWPLS-4GL |
| Handle Style | Comfort Grip |
| Brand | Williams |