Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Columbia

Model # :WBB3177477

MPN #: Y1-01-13

Columbia Journeyman 4+2, 6 Passengers Personnel Carrier, 1100 Lbs. Capacity, White

Product Description
The Journeyman series gives staff the speed and on-site configurability they need to be more productive across multiple tasks, all day long.

Engineered to easily adapt from job to job, the Journeyman series is ideal for maintenance, higher education, hospitality, construction, or any other space where safe, efficient transportation is both vital and a moving target.

Features:
  • AC-Powered Electric Drive
  • Dual High/LowHead and Tail Lights
  • Pristine White Body Color
  • 4 Forward and 2 rearward facing passengers
  • Second-row fixed bench seat with 3-pt retractable seat belts, Rear-facing flip-up bench seat with footrest and 2-pt seat belts
  • Canopy top over forward facing passengers only


PRICE
$26,499.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length140 in
Width53-1/2 in
Height73 in
Weight Capacity1100 lbs
Weight1550 lbs
Wheel Base96 in
Ground Clearance6-1/2 in
Travel Speed19 mph
Vehicle Load Weight Capacity1100 lbs

Product Details

Battery Type6 V / 8 V
Assembly RequiredNo
Power48V AC
Brake Type4-Wheel Hydraulic, Vented Front Discs, Rear Drums, Automatic Parking Brake
ColorWhite
Wheel Type205/50-10 DOT-Rated Tires
Motor/Engine TypeAC Induction, NEMA class H Temperature Rated
Capacity1100
Package Quantity1
Manufacturers Part NumberY1-01-13
Batteries6V/8V
Number of Wheels4
BrandColumbia