Wesco® Spartan Jr. Aluminum 2-in-1 Hand Truck 220000 Pneumatic Wheels
|
Questions & Answers (0)
Product Description
Wesco® Spartan Jr. 2-in-1 CONVERTIBLE HAND TRUCK
This convertible, multi-position hand truck provides the functionality of a lightweight hand truck and a 4 wheel platform truck. Smooth and easy transition from 2 to 4 wheel position by pressing the release bar. 10" wheels and 5" polyurethane swivel casters for easy mobility. 18" wide cast aluminum noseplate for larger loads. Shipped ready to assemble.
This convertible, multi-position hand truck provides the functionality of a lightweight hand truck and a 4 wheel platform truck. Smooth and easy transition from 2 to 4 wheel position by pressing the release bar. 10" wheels and 5" polyurethane swivel casters for easy mobility. 18" wide cast aluminum noseplate for larger loads. Shipped ready to assemble.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Weight Capacity | 1000 lbs |
| Weight | 37.5 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Height | 40 in |
| Platform Truck Weight Capacity | 1000 lbs |
| Hand Truck Height Inches | 52 in |
| Noseplate Width | 18 in |
| Platform Truck Bed Length | 38 in |
| Hand Truck Height | 52 in |
| Platform Truck Bed Width | 12 in |
| Noseplate Depth | 7-1/2 in |
| Hand Truck Width | 22 in |
Product Details
| Assembly Required | Yes |
| Type | Junior |
| Front Caster Type | 5" x 1-1/4" Polyurethane |
| Color | Silver |
| Wheel Type | Pneumatic |
| Material | Aluminum |
| Manufacturers Part Number | 220000 |
| Front Caster | (2) Rigid Pneumatic |
| Brand | Wesco |