Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987051

MPN #: 219998

Wesco® Spartan Jr. Aluminum 2-in-1 Hand Truck 219998 Rubber Wheels

Product Description
Wesco® Spartan Jr. 2-in-1 CONVERTIBLE HAND TRUCK

This convertible, multi-position hand truck provides the functionality of a lightweight hand truck and a 4 wheel platform truck. Smooth and easy transition from 2 to 4 wheel position by pressing the release bar. 10" wheels and 5" polyurethane swivel casters for easy mobility. 18" wide cast aluminum noseplate for larger loads. Shipped ready to assemble.

PRICE
$395.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Weight Capacity1000 lbs
Weight50 lbs
Wheel Diameter10 in
Hand Truck Weight Capacity500 lbs
Platform Truck Height40 in
Platform Truck Weight Capacity1000 lbs
Hand Truck Height Inches52 in
Noseplate Width18 in
Platform Truck Bed Length38 in
Hand Truck Height52 in
Platform Truck Bed Width12 in
Noseplate Depth7-1/2 in
Hand Truck Width22 in

Product Details

Assembly RequiredYes
TypeJunior
Front Caster Type5" x 1-1/4" Polyurethane
ColorSilver
Wheel Type(2) Rigid, (2) Swivel
MaterialAluminum
Manufacturers Part Number219998
Front Caster(2) Rigid Pneumatic
BrandWesco