LabelMaster® Labels with "Fragile" Print, 4"L x 4"W, Red/White, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Notify carriers of special handling instructions with Labelmaster's® Fragile Labels. These are designed to help identify fragile objects and alert handlers that extra care is required. Constructed of paper, they have outstanding chemical and abrasion resistance, and feature strong adhesion to corrugated boxes. Red and white, the labels measure 4 x 4 in. and are sold in rolls of 500.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Thickness | 5.85 |
Product Details
| Type | Fragile Labels |
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 |
| Color | Red/White |
| Manufacturers Part Number | L71 |
| Text | Fragile |
| Brand | LabelMaster |