Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2386683

MPN #: JT9-141172

JET® PTW Series Manual Pallet Jack, 6600 lb. Capacity, 20-1/2"W x 48"L Forks

Product Description
JET PTW Pallet Truck PTW-2048A has a low profile of less than 3 inches, width of 20 inches, and a length of 48 inches. High quality welded steel construction gives the PTW series a capacity of 6,000 pounds. The 200 degree turning radius increases maneuverability and the easy-to-use fingertip controls permit single handed operation. JET PTW Series Pallet Trucks are built to handle heavy lifting.

PRICE
$799.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
799.00
Buy 3+ units
759.00Save $40.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width20-1/2 in
Height48 in
Lowered Height2-15/16 in
Raised Height7-1/2 in
Weight Capacity6600 lbs
Weight151 lbs
Fork Length48 in
Fork Width6-1/4 in
Distance Between Forks8 in
Distance Across Forks20-1/2 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberJT9-141172
BrandJET
TypeHigh Capacity Pallet Jack
ColorGray
SeriesPTW
Wheel TypeSolid
Steer Arc Degrees200 °
Load Wheel MaterialPolyurethane
Entry RollersYes
Handle StyleErgonomic Handle
Steer Wheel MaterialPolyurethane

Warranty

Warranty2 Years