Kee Safety® Kee Klamp Flange, 1-1/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
FLANGE
A heavy duty, four point fixing, base flange. Ideal when structural fixing is required. 5/16" diameter fixing holes.
FLANGE
A heavy duty, four point fixing, base flange. Ideal when structural fixing is required. 5/16" diameter fixing holes.
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Heavy Duty 4-hole Square Flange |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Aluminum/Magnesium |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L152-7 |
| Fitting Type | Flange |
| Brand | Kee Safety |