Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Hinges

Hinges are essential mechanical components that enable the controlled rotation or movement of doors, windows, gates, and other objects. They provide a pivot point, allowing for the opening and closing of structures while maintaining stability, durability, and ease of operation. The hinges come in various materials, including aluminum, brass, bronze, and stainless steel. Hinges are commonly used in commercial settings for doors, windows, cabinetry, and industrial equipment.
128 Results

Type

View All Type

Size

View All Size

Brand

View All Brand

Length

View All Length
View All Gauge
View All Width
View All Material
View All Height
View All Color
128 Results
Compare
7
7
Minimum purchase quantity is 7
$27.95
Ships in 4 Business Days

Width

6 in

Height

16 in

Finish

Stainless Steel

Compare
BESTSELLER
1
1
$229.95
Ships in 2 Business Days

Finish

Clear

Compare
1
1
$205.95
Ships in 15 Business Days

Finish

Clear

Compare
1
1
$13.50
Ships in 3 Business Days

Width

1.57 in

Height

1.57 in

Compare
2
2
Minimum purchase quantity is 2
$107.50
Sold in packages of 10 / $10.75 ea
Ships in 10 Business Days

Finish

Steel

Compare
2
2
Minimum purchase quantity is 2
$113.85
Sold in packages of 3 / $37.95 ea
Ships in 10 Business Days

Width

4-1/2 in

Height

4-1/2 in

Finish

Stainless Steel