Karcher KIRA CV 60/1 Autonomous Vacuum with Lithium Battery
Write a Review
|
Questions & Answers (0)
Product Description
Revolutionize your floor care with the Karcher KIRA CV 60/1 Autonomous Vacuum (Part No. 1.012-106.0). Featuring a powerful lithium-ion battery and a wide 24-inch cleaning path, this high-performance robot vacuum covers up to 18,000 square feet per hour. Automate your cleaning processes to boost productivity, reduce labor costs, and achieve impeccable, consistent results.
PRICE
$73,519.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 50 in |
| Height | 52 in |
| Weight | 850 lbs |
| Cleaning Width | 24 in |
Product Details
| Type | Vacuum |
| Motor Amps | 50 A |
| Cleaning Capacity | 18,000 ft²/hr |
| Capacity | 4.7 gal |
| Voltage | 36 V |
| Manufacturers Part Number | 1.012-106.0 |
| Battery Run Time | 3 hr |
| Decibels | 67 |
| Brand | Karcher |