Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132111

MPN #: MSCCYX1816R

Medline Coccyx Retail Wheelchair Cushion, 18"L x 16"W x 3"H, Blue, 4 Pack

Product Description
Features:
  • Foam evenly reduces pressure for bony prominences
  • Effectively combines durability with comfort for extended use
  • Coccyx cutout helps redistribute pressure away from the coccyx
  • 3" Thickness
  • Material: Gel


PRICE
$165.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300

Product Details

Manufacturers Part NumberMSCCYX1816R
BrandMedline