J.W. Winco GN615.3 Ball Plungers, Steel, Internal Hexagon, Standard Spring, 0.12" Plunger Dia,0.55"L
Write a Review
|
Questions & Answers (0)
Product Description
GN 615.3 ball plungers are used as locating devices, detent pins, pressure pins and ejectors. A typical example is push-on / push-off applications. Ball plungers mounted in various control levers are also perfect solutions for snap-indexing mechanism applications. Initial spring load newtons are 8. Ending spring load newtons are 14.
PRICE
$3.89
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.55 in |
| Body Diameter | 0.12 in |
| Thread Size | M5 x 0.8 in |
| Dimension W | 0.04 in |
| A/F | 0.1 in |
Product Details
| Type | Ball Plunger With Internal Hexagon |
| Color | Black |
| Series | GN615.3 |
| Country of Origin | Import |
| Finish | Blackened |
| Material | Steel |
| Description | Threaded Body |
| Package Quantity | 1 |
| Manufacturers Part Number | 5NAC2/K |
| Brand | J.W. Winco |