Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough-Tek

Model # :WBB3778039

MPN #: TTPW38100-NM

Tough-Tek Rubber Pressure Washing Hose, 3/8 x 100'L, 4000 PSI

Product Description
The Tough-Tek Rubber Pressure Washing Hose 3/8" x 100' (Blue) is the ultimate solution for high-performance cleaning tasks, providing maximum reach and durability. Constructed with 100'% premium rubber and reinforced with a Kevlar braid, this hose is built to withstand extreme pressures, making it ideal for demanding environments like large commercial and industrial cleaning. With a working pressure of up to 4000 PSI and a burst pressure of 16,000 PSI, it delivers consistent and powerful performance for large-scale operations.

This hose handles temperatures ranging from -20°F to 250°F, remaining flexible in freezing conditions while also managing hot water for tough cleaning jobs. Its 100-foot length offers substantial reach, allowing you to cover large areas without interruptions, making it ideal for cleaning expansive surfaces such as parking lots, warehouses, or large industrial machinery.

Features:
  • The non-marking, abrasion-resistant surface ensures durability, preventing any damage to sensitive areas. The MNPT Fixed + Swivel provide a secure and leak-free connection, making this hose compatible with a wide range of pressure washers for both professional and personal use
  • Whether you're cleaning vehicles, heavy-duty machinery, or large outdoor areas, the Tough-Tek 3/8" x 100' hose is built to deliver exceptional performance and reliability
  • 100'% Premium Rubber Construction - The hose is made from high-quality rubber, which offers excellent flexibility, strength, and longevity, ensuring it can withstand high-pressure applications and harsh environments
  • Kevlar Braided Reinforcement - Reinforced with Kevlar braiding, this hose provides superior tensile strength and durability, enabling it to handle up to 4000 PSI working pressure and 16,000 PSI burst pressure without failure
  • Non-Marking, Abrasion-Resistant Surface - The smooth, non-marking finish of the hose ensures that it performs effectively without damaging sensitive surfaces, and its abrasion resistance is 4x higher than standard hoses, ensuring longevity in tough conditions
  • Extreme Temperature Flexibility - This hose is designed to stay flexible in both freezing conditions as low as -20°F and withstand hot water up to 250°F, making it versatile for year-round use, no matter the weather
  • 4000 PSI Working Pressure & 16,000 PSI Burst Pressure - Capable of handling high-pressure jobs, the hose supports 4000 PSI working pressure and 16,000 PSI burst pressure, making it suitable for heavy-duty industrial, commercial, and residential cleaning
  • 100-Foot Length for Extensive Reach - The 100-foot length of the hose allows for expansive reach, enabling you to clean large areas efficiently without the need for extensions. Perfect for cleaning parking lots, industrial spaces, or long driveways
  • Kink-Resistant Design - Designed to resist kinks, this hose ensures a continuous water flow, preventing interruptions during cleaning tasks and allowing for smooth operation without frustration
  • Lightweight and Easy to Handle - Despite its durable construction, the hose is lightweight and easy to maneuver, reducing user fatigue and making it more manageable during extended cleaning sessions
  • Ideal for Professional and Industrial Use - Whether you're working on large commercial cleaning projects or handling industrial machinery, this hose is built to meet the demands of heavy-duty cleaning tasks, providing top-tier performance every time


PRICE
$629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Connection Size3/8 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberTTPW38100-NM
PSI4000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI4000 psi
BrandTough-Tek