Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K-Tool International

Model # :WBB2871286

MPN #: 63095

K-Tool International 2 Ton Low Profile Service Jack

Product Description


Features and Benefits:
  • 2 Ton low profile service jack
  • Color: Red
  • Low height: 3.35"
  • Raised height: 14.96"
  • Handle length: 5.43"
  • Overall length: 22.24"
  • Over width: 8.31"
  • Weight: 33.5 lbs.
  • High lift range / Extra long, low profile design for low clearance vehicles / Swivel saddle & swivel rear casters for easy positioning and safety
  • Saddle diameter: 1.8"
  • Front wheel size: 2.6"
  • Rear caster wheel size: 1.6"


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height3.35 in
Max Height15 in

Product Details

Capacity2TONS
Package Quantity1
Description2 Ton Low Profile Service Jack
Manufacturers Part Number63095
For Use WithLow Clearance Vehicles
BrandK-Tool International