Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WBB3191783

MPN #: KPHP2211-3

KwiKool® PHP Portable Air Conditioner with Heat Pump, 1.5 Ton Capacity, 115V, 17700 BTU

Product Description
The Model KPHP2211 (nominal 1.5-ton or 17,700 BTU cooling and 21,240 or 1.8-ton Heating capacities) is the smallest unit possible in size and capacity in The PHP Portable Heat pump Series, KwiKool's® combined heating and air conditioning models. With its full-featured design, high sensible cooling and balanced air system, the KPHP2211 is the perfect solution for comfort cooling and heating applications. The PHP Series is quick and easy with its "plug and play" technology and tops the competition in its small size, big performance and tons of features. From its hi-tech microprocessor controls and self-diagnostics, to the long list of standard features the PHP Series out performs other portables and all at a price that is comparable to other available products. Unlike other heat pump brands, the KwiKool® heat pump will operate all the way down to 45° F. All PHP Series models come with our exclusive I/O Integral Condenser Ducting, which provides a balanced air pressure for maximum cooling efficiency.

Features:
  • Runs on a standard 115-volt/20-amp circuit with automatic restart after power failure
  • Operates down to a 45 degree F. environment
  • Superior safety compared to an electric heater
  • Includes a standard high pressure condensate pump
  • Touch Screen controls for easy operation and alarm codes
  • Independent evaporator and condenser motors
  • Heavy duty locking casters
  • Fully insulated, heavy duty galvanized steel cabinet with easy clean epoxy protective finish
  • Easy access service door


PRICE
$5,499.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth41 in
Height43 in
Weight278 lbs
Cord Length6 ft
Air Filter Size (W x D x H)16 x 16 x 1 in
Coverage Area600 ft²

Product Details

Number of Speeds1
Filter TypePleated
BTU Cooling17700
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberKPHP2211-3
BrandKwiKool
CFM600 CFM
Watts Cooling1840 W
ColorBlue
Hertz60 Hz
Amps Cooling20 A
Temperature Range Cooling60 to 110 °F
Voltage115 V
Ton1.5 tons
Cooling SystemAir
Power Cord Type12AWG
Refrigerant TypeR-454B

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed