Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812608

MPN #: 18528

ERB® L2 New Hire Kit with Liberty® Cap & S18R Safety Vest, White/Gray/Hi-Viz Lime - Pkg Qty 6

Product Description
Shrink wrapped kit includes:
  • Liberty® White helmet (ANSI/ISEA Z89.1, Type 1, Class C, E and G)
  • Boas® gray eye protection (ANSI Z87.1-Impact)
  • ERB® orange reusable corded ear plugs NRR 25 dB(ANSI S3.19)
  • A pair of size large leather palm work gloves
  • Non-ANSI reflective safety vest
Features:
  • Good for temporary labor, carpenters and plumbers
  • Easy to distribute


PRICE
$239.70  Sold in packages of 6 / $39.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeSafety Vest One Size

Product Details

TypeL2 New Hire Kit with Liberty
Accessory SlotsYes
Lens Color FamilyGray
ColorWhite
SeriesL2
IncludesHard Hat, Safety Glasses, Ear Plugs, Leather Gloves, Non-ANSI Safety Vest
DescriptionL2 New Hire Kit with Liberty White
Package Quantity6
Manufacturers Part Number18528
SuspensionSlide-Lock
BrandERB Safety
Hard Hat StyleCap

Compliance & Certifications

CertificationsANSI/ISEA Z89.1 Type 1, Class C, E & G, ANSI Z87.1 - Impact, ANSI S3.19
Hard Hat ANSI ClassC, E, G