The Werner L210100 Manual Rope Adjuster moves up and down vertical lifelines for continuous fall protection. The manual design allows you to move the unit to anywhere along a lifeline and to fix the location of the unit for positioning or restraint applications.
Werner® 600' Coil Manual Rope Adjuster w/ 5/8" Polydac Rope
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 2 lbs |
Product Details
| Material | Steel |
| Color | Brown |
| For Use With | 5/8 inch rope lifelines, Fall arrest |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.1-2007, OSHA 1910 & 1926 |
Related Products
3M™ Protecta® 1340005 PRO Rope Adjuster, Shock Absorbing Lanyard for 5/8" Rope, 2'L1340005 We have you covered with a complete line of mobile and static rope grabs for both synthetic fiber rope and steel wire cable, along with a wide variety of lifelines to meet your work needs. All of our rope grabs are made of high grade corrosion resistant materials. Our most popular LAD SAF™ rope grabs automatically follow you, giving you maximum freedom and hands free operation. They can be detached or removed anywhere along the lifeline. The rope grabs utilize a cam lever as well as a friction ...
The Guardian Fall Protection Rope Grab is easy to install and is designed to lock automatically in the event of a fall. Compatible with ropes from 5/8" to 1/2" thick, and are supremely durable. Features: Easy to install For use with single anchor rope lifelines Maximum 1 user per Rope Grab
The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L120100 100-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.
The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L100100 100-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.
Miller® Rope Grabs move easily up and down vertical lifelines to provide continuous fall protection. Designed for use with Miller synthetic rope lifelines secured to an anchorage independent of the worker's platform. Stainless steel rope grab w/O-ring moves easily up and down vertical lifelines providing continuous fall protection. In the event of a fall, this rope grab locks quickly. It has compact design, corrosion-resistant stainless steel construction. Corrosion-resistant stainless steel construction provides increased durability. Rope grabs are designed for use with 5/8-in. (16 mm) ...