Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Miller by Honeywell

Model # :WBB2255091

MPN #: 8174/U

Miller® Manual Rope Grab For 5/8" or 3/4" Rope, Stainless Steel, 8174/U

Product Description
Miller® Rope Grabs move easily up and down vertical lifelines to provide continuous fall protection. Designed for use with Miller synthetic rope lifelines secured to an anchorage independent of the worker's platform. Stainless steel rope grab w/O-ring moves easily up and down vertical lifelines providing continuous fall protection. In the event of a fall, this rope grab locks quickly. It has compact design, corrosion-resistant stainless steel construction. Corrosion-resistant stainless steel construction provides increased durability. Rope grabs are designed for use with 5/8-in. (16 mm) synthetic rope lifeline with a minimum tensile strength of 5,000 lbs. (22kN). Secure to an anchorage independent of the worker's platform. Recommended for agriculture, construction, government, manufacturing, municipal services, oil and gas industries and utilities. It controls confined space and fall from height hazards. Meets all applicable OSHA, ANSI and CSA standards. Lightweight and easy to use.

PRICE
$219.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight8 lbs
Rope Diameter5/8 or 3/4 in
Tensile Strength5,000 lbs

Product Details

TypeRope Grab
Ring TypeO-Ring
MaterialStainless Steel
Package Quantity1
DescriptionManual Rope Grab, For 5/8" or 3/4" Rope
Manufacturers Part Number8174/U
BrandMiller by Honeywell

Compliance & Certifications

CertificationsOSHA , ANSI And CSA Standards