- Material: Semi-Gloss Paper
- Adhesive Type: Permanent
- Minimum Application Temperature: 20°F (-7°C)
- Service Range: -65°F to 160°F (-54°C to 71°C)
- Total Thickness: 5.85 Mil
- Shelf Life: 4 years
LabelMaster® Labels w/ "Time & Temperature Sensitive" Print, 4-3/4"L x 5"W, White, Roll of 50
Write a Review
|
Questions & Answers (0)
Product Description
Protect your medical shipments of time or temperature sensitive perishables with Labelmaster's time and temperature labels. These are used for materials such as lab samples, vaccines, biopsy materials, diagnostic kits and culture packs. The labels feature an attention-catching thermometer and clock illustration, bold time and temperature-sensitive warning and space for you to write in critical information concerning your shipment. This label is required by IATA for all medical shipments with time or temperature restraints. Printed on heavyweight coated paper in four colors, they have outstanding chemical and abrasion resistance and adhere securely to corrugated boxes. The labels are sold in a roll of 50.
PRICE
$18.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 5 in |
| Weight | 1 lbs |
| Thickness | 5.85 mil |
| Core Size | 3 in |
Product Details
| Type | Test Shipping Labels |
| Labels per Roll | 50 |
| Color | White |
| Shelf Life | 1 Year |
| Recommended Use | Call Out Special Time or Temperature Requirements for Shipments |
| Material | Semi-Gloss Paper |
| Package Quantity | 1 roll |
| Manufacturers Part Number | L450S |
| Adhesive | Acrylic |
| Text | Time & Temperature Sensitive |
| Brand | LabelMaster |