Dynarex® LabChoice PET Cell Bottle, 1000ml Capacity, White, Pack of 48
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice PET Cell Bottles are designed to provide a stable environment for cell and tissue culture growth. These sterile Bottles are crafted from transparent PET materials to help provide an effective gas barrier. The Bottles are designed with a secure cap for enhanced leak resistance. The Bottles feature clearly engraved graduations for precise measurements. The space-saving square design enables efficient storage, and their transparent design provides optimal clarity, allowing for easy monitoring of contents. Sterile, non-pyrogenic, non-cytotoxic.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-3/8 in |
| Diameter | 93 |
Product Details
| Type | Cell Bottle |
| Capacity | 1000 |
| Material | Polyethylene Terephthalate/Polyethylene |
| Package Quantity | 48 |
| Color | White |
| Manufacturers Part Number | 43152 |
| Cap Material | PE |
| Cap Color Family | White |
| Brand | Dynarex |