- Acrylic Shelf
- Ideal for storing supplies on your LabWall
- Three-sided lip prevents supplies from rolling off the shelf
- Rugged, easy-to-clean acrylic
Marketlab LabWall 8" Shelf, 8-3/8"W x 7-13/16"D x 2-13/16"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/8 in |
| Height | 2-13/16 in |
| Size | 8-3/8"W x 2-13/16"H |
Product Details
| Type | Shelf |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 42514 |
| Brand | Marketlab |