Fire Pits
Height Range (in)
Shape
Type
Diameter Range (in)
Width
View All Width
Material
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Height
38 in
Weight
152 lbs
Width
31-1/2 in
Length
60 in
Compare
1
1
Ships within 1 Business Day
Weight
10 lbs
Color
Dark blue
Compare
Hiland Fire Pit Cover HVD-1010CVR-M Rectangle Heavy Duty Waterproof 50"L x 38"W x 23"H Mocha
Model #: WBB2102349
1
1
Ships within 1 Business Day
Height
23 in
Weight
4 lbs
Width
38 in
Length
50 in
Compare
1
1
Ships within 1 Business Day
Height
22 in
Width
40 in
Length
40 in
Color
Black
Compare
1
1
Ships within 1 Business Day
Weight
10 lbs
Color
Red
Compare
1
1
Ships within 1 Business Day
Weight
10 lbs
Color
Aqua