The Genesis™ RapidSeal II, Model SE340 is a versatile and user-centric sterile tube sealing system designed to meet the diverse needs of blood banking, cord blood, cell therapy, and biopharmaceutical processing environments. Combining dual-function sealing capability with a convenient fixed head and hand-held tool, the SE340 offers flexibility, control, and performance in a single compact package. The ergonomic hand-held sealing unit provides precise control for sealing tasks in challenging positions or confined spaces, while the main bench unit supports routine, high-volume sealing ...
The innovative and technologically advanced Genesis BPS™ RapidWeld™ II STW utilizes a precision cutting blade and infrared heater to complete the welding process in a functionally closed system for better control and accuracy. The design eliminates the need for consumable wafers. Create strong reliable welds in 14-15 seconds. The RapidWeld™ II STW can help improve operator efficiency and maximize the shelf life of valuable blood products. Single Blade Module Stainless steel blade for continuous welding Increase operator efficiency and speed Quick and easy blade replacement ...
The Genesis™ RapidSeal II, Model SE540 is a high-throughput sterile tube sealing system designed for laboratories and processing facilities that require maximum efficiency and consistent performance. Featuring a multihead configuration and hand-held sealing unit, the SE530 enables simultaneous or rapid sequential sealing of pvc tubing, significantly increasing productivity while maintaining sterile integrity. Engineered with advanced heat-sealing technology, the RapidSeal II SE540 delivers strong, uniform, and repeatable seals with minimal operator input. Its versatility and ...
The Genesis™ Multi-Charger is designed to efficiently charge up to 6 batteries for the CM735 Blood Collection Mixer from a single, centralized unit. Engineered for convenience and reliability, it helps keep essential equipment powered and ready for use in busy laboratory and blood processing environments. Its compact footprint supports organized workspaces, while the durable construction is built to withstand routine use. Ideal for facilities managing multiple Genesis™ devices, the Multi-Charger enhances workflow efficiency by reducing downtime and simplifying charging ...
The Genesis™ Blood Collection Monitor is designed to support accurate, controlled blood collection by continuously monitoring volume and flow during donation procedures. Engineered to help ensure consistent collection parameters, the monitor assists operators in achieving target volumes while enhancing donor safety and process reliability. Its intuitive interface and dependable performance support efficient workflows in blood collection and mobile donation settings. Improve patient safety using a digital scale with increased accuracy and advanced technology. The CM350 is a compact ...