L.B. White® Portable Gas Heater Premier 350 DF 350000 BTU, LPG/NG
Write a Review
|
Questions & Answers (0)
Product Description
The Premier 350 DF heater offers the ultimate in efficient portable heat. For easy and reliable operation, all models feature solid state electronic ignition for sure starts, as well as thermostatic control for automatic operation and consistent temperature management. Durable components, sturdy design, and quality manufacturing add up to reliable performance for years of rough and heavy operation. The Premier 350 features four wheels for ease of movement, and an enclosed flame for safety. Heater can be ducted, and run inside or outside your structure. Heater can run on LPG or NG fuel, with the turn of a switch. Run time of 31 hours on a full tank of fuel at constant operation. The Premier 350 is certified to meet or exceed CSA-Canadian standards. Recognized as a leader in construction heating for more than half a century, L.B. White offers the technical expertise and knowledgeable customer support you can count on for all your construction heating needs. The product has a limited warranty of 2 years. This product is made in USA.
PRICE
$5,499.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 22-5/16 in |
| Height | 32-13/16 in |
| Weight | 295 lbs |
| Coverage Area | 80000 ft² |
Product Details
| Type | Direct Fired Heater |
| CFM | 2600 CFM |
| Max Run Time | 31 hr |
| Amperage | 14 A |
| Voltage | 115 V |
| Includes | Gas Hose, Regulator, 20' Remote Thermostat |
| Material | Steel |
| Ignition Type | Spark |
| Manufacturers Part Number | CS350DSDN22168T |
| BTU | 350000 BTU |
| Fuel Type | Propane, Natural Gas |
| Thermostat | Yes |
| Brand | L.B. White |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |