Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219231

MPN #: LCD4092BLK

TygerClaw LCD4092BLK Full Motion Wall Mount For 32"-63" Flat Panel TVs

Product Description
This TygerClaw LCD4092BLK Full-Motion wall mount is designed for most 32" to 63" flat-panel TVs up to 176lbs/80kgs with tilt degree from -15° to +15°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 665mm from wall, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Large size Full-Motion wall mount
  • Holds most 32" to 63" flat-panel TVs up to 176lbs/80kgs
  • Tilt degree from -15° to +15°
  • Swivel degree up to 180°
  • Extension from wall up to 665mm
  • Universal mounting pattern up to VESA 768mm x 455mm
  • Solid heavy-gauge cold steel construction
  • Perfect your TV placement by sliding left or right with locking mechanism
  • Quick and Easy installation
PRICE
$199.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity176 lbs
Weight24.3 lbs
LCD Size32" - 63"
Mounting Hole Pattern768 x 455 mm
Extension26.2 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Swivel+90° / -90° °
Tilt+15° / -15° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
DescriptionFull Motion Wall Mount For 32"-63" Flat Panel TVs
Package Quantity1
Manufacturers Part NumberLCD4092BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes