Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219188

MPN #: LCD6002

TygerClaw LCD6002 Dual-Arm Desk Mount, Black

Product Description
This TygerClaw LCD6002 Dual-Arm Desk mount is designed for most 13" to 24" monitors up to 22lbs/10kgs with swivel degree up to 90°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Medium size Desk mount
  • Holds most 13" to 24" monitors up to 22lbs/10kgs
  • Swivel degree from -90° to +90°
  • Universal mounting pattern up to VESA 100mm x 100mm
  • Solid heavy-gauge cold steel construction
  • Quick and easy installation


PRICE
$249.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth17 in
Height28 in
Weight Capacity22 Per Arm lbs
Weight13.2 lbs
LCD Size13" - 24"
Mounting Hole Pattern100 x 100 mm

Product Details

Assembly RequiredYes
TypeDesk Mount
ColorBlack
Swivel+90° / -90° °
StyleFlat
Mounting LocationDesktop
Display TypeDual Monitor
MaterialMetal
DescriptionDual-Arm Desk Mount
Package Quantity1
Manufacturers Part NumberLCD6002
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes