- Heavy cast iron construction
- Oil filled, thermally protected motor
- 2-vane, corrosion resistant hytrel impeller
- All stainless steel fasteners and rotor shaft
Liberty Pumps LE51A 1/2 HP, 115V, 19FT Shutoff, 120 GPM, 2" Discharge Sewage Pump
Write a Review
|
Questions & Answers (0)
Product Description
Liberty's LE50-series cast iron sewage pump is a commercial-grade workhorse for residential and light commercial applications. Its efficient 1/2 hp motor with permanently lubricated bearings, stainless steel fasteners and quick-disconnect power cord design make this a favorite choice among professionals. Other features include 2 in. solids-handling ability and a shut-off head of 25 ft.
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 11-1/2 in |
| Height | 14 in |
| Weight | 42 lbs |
| Cord Length | 10 ft |
| Max Diameter Solids | 2 in |
| Discharge Connection Size | 2 in |
| Min Sump Pit Diameter | 14 |
Product Details
| Max Fluid Temperature | 140 °F |
| Rotations per Minute | 1725 rpm |
| Gallons per Minute | 112 gal/min |
| Impeller Material | Thermoplastic |
| Material | Cast Iron |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | LE51A |
| Temperature of Liquid Pumped | 140 |
| Brand | Liberty Pumps |
| Solids Handling | Yes |
| Type | Sewage Pump |
| Horsepower | 1/2 HP |
| Color | Red |
| Amperage | 12 A |
| Series | LE50 |
| Hertz | 60 Hz |
| Switch Type | Piggyback Wide Angle |
| Thermal Protection | Yes |
| Voltage | 115 V |
| Gallons per Hour | 9600 gal/hr |
| Includes | 10' Power Cord |
| Base Material | Cast Iron |
| Shaft Seal Material | Carbon, Ceramic |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | CSA |