x

Take 15% off your entire order!

Offer applied at checkout

+

Lexco® - Wesco® Extra Long Deck Lift Table 492242 120"L x 20"W 2000 Lb. Capacity

Lexco® - Wesco® Extra Long Deck Lift Table 492242 120"L x 20"W 2000 Lb. Capacity

Item #: WB251691

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,837.00 up to 5% OFF

Price: $2,688.00

$448.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Lexco® - Wesco® EXTRA LONG-DECK MOBILE WORK POSITIONING LIFT TABLE

Extra long-deck Post Lift Table offers ergonomic load positioning and handling of long, bulky materials. Lift table features a foot operated hydraulic pump with precision telescoping tube guides for accurate load positioning. The 1/4" thick, 10 gauge steel platform handles heavy loads. Portable work positioning lift table includes 5" steel swivel casters for mobility and dual floor locks hold the table in position during operation.

  • CAPACITY LBS 2000
  • COLOR FINISH Green
  • ASSEMBLY Assembled
  • BRAND Lexco - Wesco
  • CONSTRUCTION Steel
  • LOWERED HEIGHT INCHES 30
  • MANUFACTURERS PART NUMBER 492242
  • PLATFORM LENGTH INCHES 120
  • PLATFORM WIDTH INCHES 20
  • RAISED HEIGHT INCHES 48
  • REFERENCE # STN-2010-2F-A-2K
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lexco® - Wesco® Extra Long Deck Lift Table 492242 120"L x 20"W 2000 Lb. Capacity

Lexco® - Wesco® Extra Long Deck Lift Table 492242 120"L x 20"W 2000 Lb. Capacity

Item #: WB251691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lexco® - Wesco® Extra Long Deck Lift Table 492242 120"L x 20"W 2000 Lb. Capacity
    Lexco® - Wesco® Extra Long Deck Lift Table 492242 120"L x 20"W 2000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant