Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gas Engines

Gas engines deliver exceptional power output while ensuring durability and longevity. With advanced features like low emissions, fuel efficiency, and easy maintenance, gas engines provide a cost-effective solution for power requirements.
169 Results
Horizontal Gas Engines

Horizontal Gas Engines

CompareImageEngine TypeHorsepowerShaft TypeStart TypeModel #Price
Kohler® CH750 E16 Basic Keyswitch/Pane Gas Engine, Horizontal Shaft, 27 HP
4-Stroke OHV V-Twin Cylinder
27
Horizontal
Electric
Ships Same Day
WBB3150742
$3,349.00
Briggs & Stratton 19N132-0051-F1, Model 19 Troy-Bilt Tiller, Horizontal Shaft
OHV
14.50 ft/lbs lb-ft
Horizontal
Recoil
WBB2024393$979.00
Briggs & Stratton 83132-1035-F1, Gas Engine 550 Series - Tiller, Log Splitter, Horizontal Shaft
OHV
5.50 ft/lbs lb-ft
Horizontal
Recoil
WBB2024411$465.95
Kohler® CH440 E16 Gas Engine, Horizontal Shaft, 14 HP, 90.39 lb. wt.
4-Stroke OHV Single Cylinder
14
Horizontal
Recoil
WBB3150636$1,275.00
Engine, 15HP 420CC
Power Ease
15 HP
1" Keyed
Recoil
WB318621$625.00
Power Ease, Gas Engine, 7HP, Recoil
Power Ease
7 HP
3/4" Keyed
Recoil
WB318620$385.95
Kohler® CH730 E16 PRO Gas Engine, Horizontal Shaft, 23-1/2 HP
4-Stroke OHV V-Twin Cylinder
23-1/2
Horizontal
Electric
WBB3150732$2,849.00
Kohler® SH265 E16 Gas Engine, Horizontal Shaft, 6-1/2 HP, 33.95 lb. wt.
4-Stroke OHV Single Cylinder
6-1/2
Horizontal
Recoil
WBB3150750See price in cart
Briggs & Stratton 130G32-0022-F1, Gas Engine 900 Series-Tiller Blower Log Splitter, Horizontal Shaft
OHV
9.5 ft/lbs lb-ft
Horizontal
Recoil
WBB2024388$515.00
Kohler® CH395 E16 Gas Engine, Horizontal Shaft, 9-1/2 HP, 76 lb. wt.
4-Stroke OHV Single Cylinder
9-1/2
Horizontal
Recoil
WBB3150621$829.00
Showing 1-10 of 27 results
Short Block For Engine Models

Short Block For Engine Models

Showing 1-10 of 18 results
Vertical Gas Engines

Vertical Gas Engines

Briggs & Stratton Gas Engines

Briggs & Stratton Gas Engines

Showing 1-10 of 118 results